1.8 gpm Outlet, 13/16 in - 24 Thread Size, Chrome, Brass
Mfr # 1159205
Zoro # G3709450
product price: $5.69
/eaKey Features
Thread Size Type
Female
Thread Size
13/16 in - 24
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1159205
Zoro #
G3709450
UPC #
008359147308
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
13/16 in - 24
Connection Size
13/16"-24
Details
Item
Outlet
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
Finish
Chrome
Standards
NSF 61
Material
Brass
Type
Small Female w/Chicago Threads
Stream
Aerated
Flow Rate (GPM)
1.8
Material of Construction
Brass
Flow Type
Aerated
Flow Rate - Maximum
1.8 gpm
Product Type
Outlet
Connection Gender
Female
Compatible Brand
Chicago Faucets
Features
Pressure Compensating
Temperature - Maximum
140 Degrees F
Vandal Resistance
Not Vandal-Resistant
Pressure - Maximum
90 psi
Description
Outlet, Thread Size Type Female, Thread Size 13/16 in - 24, Flow Rate 1.8 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.