1.8 gpm Outlet, 15/16 in - 27 Thread Size, Chrome, Brass
Mfr # 5509605
Zoro # G3735155
product price: $4.25
/eaKey Features
Thread Size Type
Male
Thread Size
15/16 in - 27
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5509605
Zoro #
G3735155
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
15/16 in - 27
Connection Size
15/16"-27
Details
Item
Outlet
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Stream
Aerated
Flow Rate (GPM)
1.8
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Type
Male, Vandal Resistant
Material of Construction
Brass
Includes
Vandal Resistant Key
Flow Rate - Maximum
1.8 gpm
Product Type
Outlet
Connection Gender
Male
Flow Type
Aerated
Temperature - Maximum
140 Degrees F
Vandal Resistance
Vandal-Resistant
Pressure - Maximum
90 psi
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Description
Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 1.8 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.