Zoro Homepage

2 gpm Aerator Adapter, Chrome, Brass

  • Mfr # 5504405

  • Zoro # G2865301


product price: $4.39
/ea

Key Features

Flow Rate
2 gpm
Finish
Chrome
Standards
ASME A112.18.1, CSA B125.1
Material
Brass
Connection
1/2 in FNPT x 1/2 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5504405
Zoro #
G2865301
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Size
13/16 in, 1 in
Length (In.)
13/16
Overall Height
7/8 in
Overall Length
1 in
Overall Width
1/2 in
Overall Diameter
1 in

Description

Aerator Adapter, Non CEC Compliant, Connection Size 1/2 in, FNPT, MNPT, Finish Chrome, For Use With Showerheads, Brass, Neoperl, Shower Connection Type 1/2 in FNPT x 1/2 in MNPT, 13/16 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.