Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5503205
Zoro #
G2897325
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
5/8
Size
5/8"
Details
Sub-Category
Gaskets, Hardware and O-Rings
Material
Brass
Finish
Chrome
Material of Construction
Brass
Item
Adapter
Connection
55/64-27 Male
Description
Adapter, Material of Construction Brass, Finish Chrome, Connection 55/64-27 Male, Size 5/8 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.