Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neoperl Adapter, 1-1/2" x 7-3/8" x 4" 5503705

Adapter, 1-1/2" x 7-3/8" x 4" (Discontinued)

  • Mfr # 5503705
  • Zoro # G3315103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5503705
Zoro #
G3315103
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
7-3/8
Size
1-1/2" x 7-3/8" x 4"

Details

Sub-Category
Gaskets, Hardware and O-Rings
Material
Brass
Finish
Chrome
Material of Construction
Brass
Includes
17 adapters
Item
Adapter
Type
Faucet

Description

Adapter, Material of Construction Brass, Finish Chrome, Size 1 1/2 in x 7 3/8 in x 4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.