0.35 gpm Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK
Mfr # 5509004
Zoro # G3609051
product price: $86.36
/pk 50, $1.73/ea
Free Shipping & Returns
Key Features
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Flow Rate
0.35 gpm
Flow Outlet Type
Spray
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5509004
Zoro #
G3609051
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Connection Size
15/16"-27, 55/64"-27
Details
Item
Outlet
Flow Rate
0.35 gpm
Flow Outlet Type
Spray
Finish
Chrome
Standards
NSF 61
Material
Brass
Type
Dual
Flow Rate (GPM)
0.35 PCA
Aerator Features
Pressure Compensating
Stream
Spray
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Material of Construction
Brass
Features
Pressure Compensating
Temperature - Maximum
140 Degrees F
Connection Gender
Dual
Flow Rate - Maximum
0.35 gpm
Flow Type
Spray
Pressure - Maximum
90 psi
Product Type
Outlet
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Vandal Resistance
Not Vandal-Resistant
Description
Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 0.35 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Pressure Compensating, Standards NSF 61, Package Quantity 50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.