2.2 gpm Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK
Mfr # 5505904
Zoro # G3272227
product price: $62.05
/pk 50, $1.24/eaKey Features
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5505904
Zoro #
G3272227
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Connection Size
15/16"-27, 55/64"-27
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Flow Rate (GPM)
2.2
Type
Regular Dual Thread
Stream
Aerated
Material of Construction
Brass
Flow Rate - Maximum
2.2 gpm
Connection Gender
Dual
Temperature - Maximum
140 Degrees F
Flow Type
Aerated
Product Type
Outlet
Vandal Resistance
Not Vandal-Resistant
Pressure - Maximum
90 psi
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Description
Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF 61, Package Quantity 50
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.