Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.2 gpm Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass

  • Mfr # 1452505

  • Zoro # G3709581


product price: $5.89
/ea

Key Features

Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1452505
Zoro #
G3709581
UPC #
008359139853
Country of Origin
United States

Dimensions

Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Connection Size
15/16"-27, 55/64"-27

Details

Item
Outlet
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Stream
Aerated
Type
Regular Dual Thread, Vandal Resistant
Flow Rate (GPM)
1.2
Aerator Features
Pressure Compensating, Vandal Resistant
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Brass
Includes
Vandal Resistant Key
Features
Pressure Compensating
Vandal Resistance
Vandal-Resistant
Flow Rate - Maximum
1.2 gpm
Flow Type
Aerated
Connection Gender
Dual
Product Type
Outlet
Temperature - Maximum
140 Degrees F
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Pressure - Maximum
90 psi

Description

Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 1.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Aerator Features Pressure Compensating, Vandal Resistant, Standards NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.