Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.8 gpm Flow Restrictor, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK

  • Mfr # 1162003

  • Zoro # G3709557


product price: $9.89
/pk 6, $1.65/ea

Key Features

Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1162003
Zoro #
G3709557
UPC #
008359121483
Country of Origin
United States

Dimensions

Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Connection Size
15/16"-27, 55/64"-27

Details

Item
Flow Restrictor
Flow Rate
1.8 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Type
Regular Dual Thread
Stream
Aerated
Flow Rate (GPM)
1.8
Material of Construction
Brass
Flow Rate - Maximum
1.8 gpm
Product Type
Flow Restrictor
Connection Gender
Dual
Flow Type
Aerated
Vandal Resistance
Not Vandal-Resistant
Temperature - Maximum
140 Degrees F
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Pressure - Maximum
90 psi

Description

Flow Restrictor, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 1.8 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF 61, Package Quantity 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.