Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.2 gpm Outlet, 3/4 in - 27 Thread Size, Chrome, Brass

  • Mfr # 1458005

  • Zoro # G3709505


product price: $3.19
/ea

Key Features

Thread Size Type
Female
Thread Size
3/4 in - 27
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1458005
Zoro #
G3709505
UPC #
008359138832
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
3/4 in - 27
Connection Size
3/4"-27

Details

Item
Outlet
Flow Rate
1.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Aerator Features
Pressure Compensating
Stream
Aerated
Type
Small Female
Flow Rate (GPM)
1.8
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Brass
Features
Pressure Compensating
Flow Rate - Maximum
1.2 gpm
Connection Gender
Female
Product Type
Outlet
Flow Type
Aerated
Pressure - Maximum
90 psi
Temperature - Maximum
140 Degrees F
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
Chicago Faucets, Delta, Kohler, Sloan, T&S Brass, Zurn

Description

Outlet, Thread Size Type Female, Thread Size 3/4 in - 27, Flow Rate 1.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Aerator Features Pressure Compensating, Standards NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.