Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 gpm Outlet, 3/4 in - 27 Thread Size, Chrome, Brass

  • Mfr # 5510105

  • Zoro # G3703962


product price: $4.79
/ea

Key Features

Thread Size Type
Female
Thread Size
3/4 in - 27
Flow Rate
0.5 gpm
Flow Outlet Type
Spray
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510105
Zoro #
G3703962
UPC #
-
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
3/4 in - 27
Connection Size
3/4"-27

Details

Item
Outlet
Flow Rate
0.5 gpm
Flow Outlet Type
Spray
Finish
Chrome
Standards
NSF 61
Material
Brass
Stream
Spray
Aerator Features
Pressure Compensating
Flow Rate (GPM)
0.5 PCA
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Type
Small Female
Material of Construction
Brass
Features
Pressure Compensating
Flow Type
Spray
Product Type
Outlet
Pressure - Maximum
90 psi
Flow Rate - Maximum
0.5 gpm
Temperature - Maximum
140 Degrees F
Connection Gender
Female
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
Chicago Faucets, Delta, Kohler, Sloan, T&S Brass, Zurn

Description

Outlet, Thread Size Type Female, Thread Size 3/4 in - 27, Flow Rate 0.5 gpm, Flow Outlet Type Spray, Chrome Finish, Aerator Features Pressure Compensating, Standards NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.