Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gpm Insert, - Thread Size, Acetal, Plastic

  • Mfr # 5504605

  • Zoro # G0713614


product price: $3.99
/ea

Key Features

Flow Rate
1 gpm
Flow Outlet Type
Aerated
Finish
Acetal
Standards
NSF 61
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5504605
Zoro #
G0713614
UPC #
00038877572849
Country of Origin
United States

Details

Item
Insert
Flow Rate
1 gpm
Flow Outlet Type
Aerated
Finish
Acetal
Standards
NSF 61
Material
Plastic
Type
Regular Insert w/Washer
Flow Rate (GPM)
1.0 PCA
Stream
Aerated
Aerator Features
Pressure Compensating
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Plastic
Features
Pressure Compensating
Flow Rate - Maximum
1 gpm
Flow Type
Aerated
Product Type
Insert
Temperature - Maximum
140 Degrees F
Pressure - Maximum
90 psi
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn

Description

Insert, Thread Size -, Flow Rate 1 gpm, Flow Outlet Type Aerated, Acetal Finish, Aerator Features Pressure Compensating, Standards NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.