1.5 gpm Insert, - Thread Size, Acetal, Plastic
Mfr # 5504705
Zoro # G1501753
product price: $0.82
/eaSold in multiples of 10 for $8.20
Key Features
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Finish
Acetal
Standards
NSF 61
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5504705
Zoro #
G1501753
UPC #
-
Country of Origin
United States
Details
Item
Insert
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Finish
Acetal
Standards
NSF 61
Material
Plastic
Flow Rate (GPM)
1.5
Type
Regular Insert w/Washer
Stream
Aerated
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Plastic
Temperature - Maximum
140 Degrees F
Flow Type
Aerated
Flow Rate - Maximum
1.5 gpm
Product Type
Insert
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Vandal Resistance
Not Vandal-Resistant
Pressure - Maximum
90 psi
Description
Insert, Thread Size -, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Acetal Finish, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.