Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 gpm Outlet, - Thread Size, Acetal, Plastic

  • Mfr # 5504805

  • Zoro # G1568786


product price: $4.25
/ea

Key Features

Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Finish
Acetal
Standards
NSF 61
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5504805
Zoro #
G1568786
UPC #
-
Country of Origin
United States

Details

Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Finish
Acetal
Standards
NSF 61
Material
Plastic
Flow Rate (GPM)
1.5
Stream
Laminar
Type
Regular Insert w/Washer
Aerator Features
Antimicrobial
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
For Use With
Male 15/16"-27 Housing
Material of Construction
Plastic
Features
Antimicrobial
Product Type
Outlet
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
1.5 gpm
Flow Type
Laminar
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Pressure - Maximum
90 psi
Vandal Resistance
Not Vandal-Resistant

Description

Outlet, Thread Size -, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Acetal Finish, Aerator Features Antimicrobial, Standards NSF 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.