1.5 gpm Outlet, 3/4 in - 27 Thread Size, Chrome, Brass
Mfr # 5501705
Zoro # G2333344
product price: $4.25
/eaKey Features
Thread Size Type
Female
Thread Size
3/4 in - 27
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5501705
Zoro #
G2333344
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
3/4 in - 27
Connection Size
3/4"-27
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Aerator Features
Pressure Compensating
Flow Rate (GPM)
1.5 PCA
Type
Small Female
Stream
Aerated
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Brass
Features
Pressure Compensating
Flow Type
Aerated
Flow Rate - Maximum
1.5 gpm
Connection Gender
Female
Temperature - Maximum
140 Degrees F
Product Type
Outlet
Compatible Brand
Chicago Faucets, Delta, Kohler, Sloan, T&S Brass, Zurn
Pressure - Maximum
90 psi
Vandal Resistance
Not Vandal-Resistant
Description
Outlet, Thread Size Type Female, Thread Size 3/4 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish, Aerator Features Pressure Compensating, Standards NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.