Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.2 gpm Insert, - Thread Size, Acetal, Plastic

  • Mfr # 5505105

  • Zoro # G1764822


product price: $0.94
/ea
Sold in multiples of 10 for $9.40

Key Features

Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Finish
Acetal
Standards
NSF 61
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5505105
Zoro #
G1764822
UPC #
-
Country of Origin
United States

Details

Item
Insert
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Finish
Acetal
Standards
NSF 61
Material
Plastic
Stream
Aerated
Type
Small Insert w/Washer
Flow Rate (GPM)
2.2
Material of Construction
Plastic
Flow Rate - Maximum
2.2 gpm
Temperature - Maximum
140 Degrees F
Flow Type
Aerated
Product Type
Insert
Vandal Resistance
Not Vandal-Resistant
Compatible Brand
Chicago Faucets, Delta, Kohler, Pfister, Sloan, Speakman, T&S Brass, Zurn
Pressure - Maximum
90 psi

Description

Insert, Thread Size -, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Acetal Finish, Standards NSF 61

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.