Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerator Wrench, Blue, Plastic

  • Mfr # 5511305

  • Zoro # G3718102


product price: $3.45
/ea

Key Features

Material
Plastic
Finish
Acetal
Material of Construction
Plastic
Includes
Molded-in Pins
For Use With
10N184 to 10N187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5511305
Zoro #
G3718102
UPC #
-
Country of Origin
China

Dimensions

Size
1-1/4"
For Housing Size
Junior

Details

Material
Plastic
Finish
Acetal
Material of Construction
Plastic
Includes
Molded-in Pins
For Use With
10N184 to 10N187
Item
Aerator Wrench/Spanner Key
Color/Finish
Blue
Color
Blue
For Housing Gender
Female, Male
Product Type
Aerator Wrench/Spanner Key

Description

Aerator Wrench, Blue Color/Finish, Plastic Material of Construction, For Use With 10N184 to 10N187

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.