1.5 gpm Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK
Mfr # 5501304
Zoro # G2231485
product price: $148.99
/pk 50, $2.98/ea
Free Shipping & Returns
Key Features
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5501304
Zoro #
G2231485
UPC #
094713889977
Country of Origin
United States
Dimensions
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Connection Size
15/16"-27, 55/64"-27
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Finish
Chrome
Standards
NSF 61
Material
Brass
Stream
Laminar
Type
Regular Dual Thread
Aerator Features
Antimicrobial
Flow Rate (GPM)
1.5 Antimicrobial
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Brass
Features
Antimicrobial
Product Type
Outlet
Connection Gender
Dual
Flow Rate - Maximum
1.5 gpm
Temperature - Maximum
140 Degrees F
Flow Type
Laminar
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Vandal Resistance
Not Vandal-Resistant
Pressure - Maximum
90 psi
Description
Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish, Aerator Features Antimicrobial, Standards NSF 61, Package Quantity 50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.