2.2 gpm Outlet, 15/16"-27, 55/64"-27 Thread Size, Chrome (Discontinued)
- Mfr # 5510905
- Zoro # G3613425
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5510905
Zoro #
G3613425
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size Type
Dual
Thread Size
15/16"-27, 55/64"-27
Connection Size
15/16"-27, 55/64"-27
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Spray
Finish
Chrome
Standards
NSF61
Material
Acetal, ABS
Stream
Spray
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Type
Dual
Flow Rate (GPM)
2.2
Connection Type
Dual
Connection Gender
Dual
Features
Swivel
Product Type
Outlet
Flow Type
Spray
Flow Rate - Maximum
2.2 gpm
Description
Outlet, Thread Size Type Dual, Thread Size 15/16 In.-27, 55/64 In.-27, Flow Rate 2.2 gpm, Flow Outlet Type Spray, Chrome Finish, Standards NSF61
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.