Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Neoperl 2.20 gpm Laminar Outlet, 13/16"-24 Thread Size, Chrome, Brass 5502205

2.20 gpm Laminar Outlet, 13/16"-24 Thread Size, Chrome, Brass (Discontinued)

  • Mfr # 5502205
  • Zoro # G1378955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5502205
Zoro #
G1378955
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size Type
Female
Thread Size
13/16"-24

Details

Item
Laminar Outlet
Flow Rate
2.20 gpm
Flow Outlet Type
Laminar
Fits Brand
Chicago Faucets
Finish
Chrome
Standards
NSF61
Aerator Features
Pressure Compensating
Type
Regular Female w/Adapter
Flow Rate (GPM)
2.2
Stream
Laminar
Material of Construction
Brass

Description

Laminar Outlet, Thread Size Type Female, Thread Size 13/16 In.-24, Flow Rate 2.20 gpm, Flow Outlet Type Laminar, Chrome Finish, Aerator Features Pressure Compensating, Standards NSF61

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.