This item is Discontinued.

Neoperl Male 15/16in. x Female 55/64in. to 27in. Lead free brass Snap Fitting Large Dia Dual Thread 5408105

This item is Discontinued.

Neoperl

Male 15/16in. x Female 55/64in. to 27in. Lead free brass Snap Fitting Large Dia Dual Thread (Discontinued)

Mfr # 5408105
Zoro # G009995168
UPC # 8359149944
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5408105
Zoro #
G009995168
UPC #
8359149944
Country of Origin
United States

Description

Not all faucets have traditional faucet threads, in which case the use of faucet adapters is recommended to adapt housings to various thread sizes. The NEOPERL Large Snap Fitting is great to connect a regular size faucet to your portable clothes or dishwasher. The Dual-thread design can fit regular faucets with both inside and outside threads. It has full flow water capacity that you need for your portable clothes or dishwasher. Use with a quick hose coupler not included. High quality, lead free material is used and the finish is first class chrome plating.Lead freeSnap fitting 15/16 in. - 27 in. x 55/64 in. - 27 in. regular dual thread x large diameterSolid brassChrome finishIncludes an aerated insertEasy to install

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.