Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Outlet Adapter, 3/4 in GH Thread Size, Unfinished, Brass

  • Mfr # 5503405

  • Zoro # G3272665


product price: $8.49
/ea

Key Features

Thread Size Type
Male
Thread Size
3/4 in GH
Finish
Unfinished
Standards
NSF 61
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5503405
Zoro #
G3272665
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size Type
Male
Thread Size
3/4 in GH
Size
1-5/16 in
Length (In.)
1-5/16 in
Top Connection Size
3/4''

Details

Item
Faucet Outlet Adapter
Finish
Unfinished
Standards
NSF 61
Material
Brass
Material of Construction
Brass
Connection
Large Diameter, 3/4 in MGHT
Sub-Category
Gaskets, Hardware and O-Rings
Type
Faucet
Product Type
Outlet Adapter
Top Connection Gender
Male

Description

Adapter, Material of Construction Brass, Finish Non Plated, Connection Large Diameter, 3/4 In. MGHT, Standards NSF61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.