2.2 gpm Outlet, 15/16"-27, 55/64"-27 Thread Size, Chrome

  • Mfr # 5504005

  • Zoro # G3374874


product price: $6.39
/ea

Key Features

Thread Size Type
Male
Thread Size
15/16"-27, 55/64"-27
Flow Rate
2.2 gpm
Flow Outlet Type
Spray
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5504005
Zoro #
G3374874
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size Type
Male
Thread Size
15/16"-27, 55/64"-27
Connection Size
15/16"-27, 55/64"-27

Details

Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Spray
Finish
Chrome
Standards
NSF61
Material
Acetal
Flow Rate (GPM)
2.2
Type
Kitchen, Bubble Stream
Connection Type
Dual
Connection Gender
Dual
Features
Swivel
Pressure - Maximum
60 psi
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Vandal Resistance
Not Vandal-Resistant
Temperature - Maximum
140 Degrees F
Product Type
Outlet
Flow Type
Aerated/Spray
Flow Rate - Maximum
2.2 gpm

Description

Outlet, Thread Size Type Male, Thread Size 15/16 In.-27, 55/64 In.-27, Flow Rate 2.2 gpm, Flow Outlet Type Spray, Chrome Finish, Standards NSF61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.