2.20 gpm Swivel Sprays, 15/16"-27, 55/64"-27 Thread Size, Chrome (Discontinued)
- Mfr # 5504205
- Zoro # G0383801
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5504205
Zoro #
G0383801
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
15/16"-27, 55/64"-27
Details
Item
Swivel Sprays
Flow Rate
2.20 gpm
Flow Outlet Type
Spray
Finish
Chrome
Standards
NSF61
Stream
Spray
Type
Kitchen, VARIO
Flow Rate (GPM)
2.2
Description
Swivel Sprays, Thread Size Type Male, Thread Size 15/16 In.-27, 55/64 In.-27, Flow Rate 2.20 gpm, Flow Outlet Type Spray, Chrome Finish, Standards NSF61
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.