Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerator Wrench/Spanner Key, Unfinished, Plastic

  • Mfr # 5503505

  • Zoro # G3297664


product price: $4.95
/ea

Key Features

Finish
Unfinished
Material
Plastic
For Use With
10N170 to 10N172, 4XGF2 to 4XGF9, 4XGG1 to 4XGG9, 10N175 to 10N177, 10N180 to10N183, 4XGH1 to 4XGH6, 10N194, 4XGN5, 5UUZ6, 5UUZ7, 5UUZ9, 5UVA0
Sub-Category
Gaskets, Hardware and O-Rings
Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5503505
Zoro #
G3297664
UPC #
-
Country of Origin
China

Dimensions

Size
1-1/2"
Length (In.)
1-1/2
For Housing Size
Regular

Details

Item
Aerator Wrench/Spanner Key
Finish
Unfinished
Material
Plastic
For Use With
10N170 to 10N172, 4XGF2 to 4XGF9, 4XGG1 to 4XGG9, 10N175 to 10N177, 10N180 to10N183, 4XGH1 to 4XGH6, 10N194, 4XGN5, 5UUZ6, 5UUZ7, 5UUZ9, 5UVA0
Sub-Category
Gaskets, Hardware and O-Rings
Material of Construction
Plastic
Type
Faucet
Includes
Molded-in Pins
Color
Gray
Product Type
Aerator Wrench/Spanner Key
For Housing Gender
Female, Male

Description

Tool, Faucet, Material of Construction Acetal, Gray Finish, Length (In.) 1-1/2, Depth (In.) 1-3/4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.