Shop NEOPERL
See all product information
Create Account
Washer, Black, EPDM
- Mfr # 5503805
- Zoro # G3162704
product price:Â
$
12.59
/ea
Key Features
Finish
Black
Standards
NSF61
Material
EPDM
Material of Construction
EPDM
Sub-Category
Gaskets, Hardware and O-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5503805
- Zoro #
- G3162704
- UPC #
- -
- Country of Origin
- United States
- Item
- Washer
- Finish
- Black
- Standards
- NSF61
- Material
- EPDM
- Material of Construction
- EPDM
- Sub-Category
- Gaskets, Hardware and O-Rings
- Includes
- (60) Washers
- Type
- Faucet
- Body Material
- EPDM
- Product Type
- Washer
- Thread Gender
- Female, Male
- Compatible Faucet Component
- Faucet
- Compatible Brand
- American Standard, AMTC, Auto, Chicago Faucets, Delta, George Fisher, Moen, Speakman, TOTO, Zurn
- Shell Material
- EPDM
- Traction Material
- EPDM
Dimensions
- Length (In.)
- 4 3/4 in
- Size
- 1-1/4 in x 4-3/4 in x 3-3/8 in
Description
Washer, Includes (60) Washers
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.