Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VIL1/L
Zoro #
G4946785
UPC #
-
Country of Origin
China
Dimensions
Boot Height
11"
Size
L
Height
11"
Fits Shoe Size
9-1/2 to 11
Details
Waterproof
Yes
Footwear Sole Pattern
Ribbed
Shank Material
Nylon
Outsole Material
Nylon
Closure Type
Adjustable Strap
Predominant Footwear Color
Black
Gender
Men's
Item
Overboots
Upper Material
Nylon
Midsole Material
Nylon
Color
Black
Resists
Cold Temperatures
Metatarsal Guard
No
Toe Type
Plain
Material
160 Denier Nylon (Upper), Rubber
Series
VIL1
Description
Overboots, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Fits Shoe Size 9-1/2 to 11, Boot Height 11 In., Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.