Overboot, Men, 2XL, Adj Strap, Blk, Nylon, PR (Discontinued)
- Mfr # VIS1/XXL
- Zoro # G4107731
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VIS1/XXL
Zoro #
G4107731
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Height
11"
Boot Height
11 in
Fits Shoe Size
13-1/2 to 15
Footwear Width
D
Fits Footwear Size
13-1/2 to 15
Description
Overboot, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Fits Shoe Size 13-1/2 to 15, Style Number VIS1, Boot Height 11 in, Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.