Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neos Overboot, Plain Toe, Polyurethane, 11 in Height, Hook-and-Loop Closure, Ribbed Sole, Black, L VNS1/L

Overboot, Plain Toe, Polyurethane, 11 in Height, Hook-and-Loop Closure, Ribbed Sole, Black, L (Discontinued)

  • Mfr # VNS1/L
  • Zoro # G0009527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNS1/L
Zoro #
G0009527
UPC #
712197006382
Country of Origin
China

Dimensions

Size
L
Height
11"
Boot Height
11 in
Fits Shoe Size
9 to 10-1/2
Footwear Width
D
Fits Footwear Size
9 to 10-1/2
Length
25"

Details

Item
Overboot
Color
Black
Material
Polyurethane
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Hook-and-Loop
Footwear Sole Pattern
Ribbed
Gender
Men's
Rubber Boot Style
Mid-Calf
Metatarsal Guard
No
Typical Overboot/Overshoe Application
Traction
Shank Material
Nylon
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Outsole Material
Polyurethane
Resists
Cold Temperatures
Style Number
VNS1
Closure Type
Adjustable Strap
Upper Material
Nylon
Features
Lightweight Design, STABILicers Outsole with 32 Replaceable Hardened Steel Cleats
Shoe Style
Mid-Calf
Footwear Application
Agriculture, Construction, Equestrian, Gas, General Purpose, Oil, Transportation, Utilities
Puncture Resistant Insole
No
Ninety Degree Heel
No
Insulated
No
Footwear Shank
Yes
Oil Resisting Sole
No
Completely Non Metallic
Yes
Footwear Brand
NEOS OVERSHOE
Safety Criteria
Non-Metallic, Plain Toe, Waterproof
Footwear Closure
Pull-On with Adjustable Strap
Series
VNS1

Description

Overboot, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Not Applicable, Black, Fits Shoe Size 9 to 10-1/2, Style Number VNS1, Boot Height 11 in, Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.