Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neos Overshoe Overboots, Mens, L, Adj Strap, Blk, Nylon, PR VIS1/L

Overboots, Mens, L, Adj Strap, Blk, Nylon, PR (Discontinued)

  • Mfr # VIS1/L
  • Zoro # G4950757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIS1/L
Zoro #
G4950757
UPC #
-
Country of Origin
China

Dimensions

Size
L
Height
11"
Boot Height
11 in
Fits Shoe Size
9-1/2 to 11
Footwear Width
D
Fits Footwear Size
9-1/2 to 11

Details

Color
Black
Material
160-Denier Nylon Packcloth
Gender
Men's
Toe Type
Plain
Waterproof
Yes
Closure Type
Adjustable Strap
Resists
Cold Temperatures
Rubber Boot Style
Mid-Calf
Typical Overboot/Overshoe Application
Traction
Upper Material
Nylon
Metatarsal Guard
No
Footwear Closure Type
Hook-and-Loop
Outsole Material
Nylon
Features
Extra Wide Opening Gusset, Lightweight Design
Predominant Footwear Color
Black
Midsole Material
Nylon
Footwear Sole Pattern
Ribbed
Item
Overboot
Standards
ASTM F2413-11
Style Number
VIS1
Shank Material
Nylon
Shoe Style
Mid-Calf
Ninety Degree Heel
No
Oil Resisting Sole
No
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Insulated
No
Footwear Brand
NEOS OVERSHOE
Safety Criteria
Non-Metallic, Plain Toe, Waterproof
Footwear Application
General Purpose, Outdoors
Footwear Shank
Yes
Footwear Closure
Pull-On with Adjustable Strap
Series
VIS1

Description

Overboot, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Fits Shoe Size 9-1/2 to 11, Style Number VIS1, Boot Height 11 in, Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.