Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neos Overshoe Men's Overboot, Plain Toe, Nylon, 11" Height, Black, 2XL D VNN1/XXL

Men's Overboot, Plain Toe, Nylon, 11" Height, Black, 2XL D (Discontinued)

  • Mfr # VNN1/XXL
  • Zoro # G4827207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNN1/XXL
Zoro #
G4827207
UPC #
712197008836
Country of Origin
China

Dimensions

Size
2XL
Footwear Width
D
Height
11"
Boot Height
10 in
Fits Shoe Size
13-1/2 to 15
Fits Footwear Size
13-1/2 to 15

Details

Item
Overboot
Material
501 Denier Nylon
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Nylon
Closure Type
Buckle
Gender
Men's
Outsole Material
Rubber
Midsole Material
Rubber
Resists
Cold
Footwear Sole Pattern
Multi Directional Lugs
Shank Material
Rubber
Insulation Type
Polyurethane Foam
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Rubber Boot Style
Mid-Calf
Footwear Closure Type
Buckles
Shoe Style
Mid-Calf
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Footwear Shank
Yes
Metatarsal Guard
No
Footwear Application
Agriculture, Construction, Equestrian, Fishing, General Purpose, Surveying
Footwear Brand
NEOS OVERSHOE
Safety Criteria
Cold-Insulated, Non-Metallic, Plain Toe, Waterproof
Style Number
VNN1
Footwear Closure
Pull-On with Adjustable Strap
Features
Extra Wide Opening Gusset, Lightweight Design
Ninety Degree Heel
No
Oil Resisting Sole
No
Puncture Resistant Insole
No

Description

Overboot, Mid-Calf, Footwear Sole Pattern Multi Directional Lugs, Toe Type Plain, Black, Fits Shoe Size 13-1/2 to 15, Style Number VNN1, Boot Height 10 in, Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Nylon, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.