Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neos Overshoe Winter Boots, Mens, 9M, Buckle, Plain, PR EXPG/M

Winter Boots, Mens, 9M, Buckle, Plain, PR (Discontinued)

  • Mfr # EXPG/M
  • Zoro # G4827216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXPG/M
Zoro #
G4827216
UPC #
-
Country of Origin
China

Dimensions

Size
M
Footwear Width
D
Height
11"
Boot Height
11 in
Fits Shoe Size
7 to 8-1/2
Fits Footwear Size
7 to 8-1/2

Details

Color
Black
Material
500 Denier Nylon
Gender
Men's
Toe Type
Plain
Insulated
Yes
Waterproof
Yes
Closure Type
Buckle
Insulation Type
4mm Polyurethane Foam
Outsole Material
Rubber
Resists
Cold
Midsole Material
Rubber
Upper Material
Nylon
Footwear Sole Pattern
Lug
Shank Material
Rubber
Item
Overboot
Satra Slip Test Results- Dairy Tile Wet
0.46
Rubber Boot Style
Mid-Calf
Footwear Closure Type
Buckles
Shoe Style
Mid-Calf
Safety Criteria
Cold-Insulated, Non-Metallic, Plain Toe, Waterproof
Footwear Application
Agriculture, Construction, Equestrian, Gas, General Purpose, Mining, Oil, Transportation, Utilities
Style Number
EXPG
Footwear Shank
Yes
Footwear Closure
Pull-On with Adjustable Strap
Features
Lightweight Design
Ninety Degree Heel
No
Footwear Brand
NEOS OVERSHOE
Oil Resisting Sole
No
Metatarsal Guard
No
Completely Non Metallic
Yes
Predominant Footwear Color
Black

Description

Overboot, Mid-Calf, Footwear Sole Pattern Lug, Toe Type Plain, Black, Fits Shoe Size 7 to 8-1/2, Style Number EXPG, Boot Height 11 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.