Overshoes, Plain Toe, 11 in Height, Cleated Sole, Black, S

  • Mfr # VNG1HEEL-BLK-SML

  • Zoro # G505748138


product price: $138.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Cleated
Boot Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VNG1HEEL-BLK-SML
Zoro #
G505748138
UPC #
086189149815
Country of Origin
Taiwan, Province of China

Dimensions

Size
S
Boot Height
11 in
Fits Shoe Size
5 1/2 to 7
Footwear Width
M

Details

Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Cleated
Gender
Men's
Predominant Footwear Color
Black
Footwear Closure
Pull-On with Adjustable Strap
Oil Resisting Sole
No
Upper Material
Nylon
Insulation Type
None
Shoe Style
Mid-Calf
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Liner Material
Polyurethane
Electrical Hazard Rated
No
Static Dissipative
No
Footwear Application
Outdoors
Ninety Degree Heel
No
Style Number
VNG1HEEL
Footwear Shank
No
Completely Non Metallic
No
Insulated
Yes
Features
Uppers are Waterproof and Windproof, Traction for Slip Resistance
Outsole Material
Nylon
Metatarsal Guard
No

Description

Overshoe, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Not Applicable, Black, Fits Shoe Size 5 1/2 to 7, Style Number VNG1HEEL, Boot Height 11 in, Unisex, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.