Overshoes, Plain Toe, 11 in Height, Cleated Sole, Black, L

  • Mfr # EXGG-BLK-LRG

  • Zoro # G705748105


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Cleated
Boot Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXGG-BLK-LRG
Zoro #
G705748105
UPC #
086189150347
Country of Origin
Taiwan, Province of China

Dimensions

Size
L
Boot Height
11 in
Fits Shoe Size
9 1/2 to 11
Footwear Width
M

Details

Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Cleated
Gender
Women's
Shoe Style
Mid-Calf
Electrical Hazard Rated
No
Outsole Material
Nylon
Ninety Degree Heel
No
Slip-Resistance Rating (SATRA Test Values)
No
SATRA Rating- Forefoot Slip on Quarry Tile
No
Insulated
Yes
Insulation Type
Polyurethane Foam
Standards
No
Style Number
EXGG
Upper Material
Nylon
Predominant Footwear Color
Black
SATRA Rating- Heel Slip on Quarry Tile
No
Static Dissipative
No
Metatarsal Guard Style
None
Features
Uppers are Waterproof and Windproof, Traction for Slip Resistance
Footwear Shank
No
Shank Material
No
Footwear Application
Outdoors
Footwear Closure
Pull-On with Adjustable Strap
Metatarsal Guard
No
Puncture Resistant Insole
No
Oil Resisting Sole
No
Liner Material
Polyurethane
Completely Non Metallic
No

Description

Overshoe, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Not Applicable, Black, Fits Shoe Size 9 1/2 to 11, Style Number EXGG, Boot Height 11 in, Unisex, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.