Overshoes, Plain Toe, 11 in Height, Cleated Sole, Black, 2XL

  • Mfr # VNG1HEEL-BLK-2XL

  • Zoro # G605748137


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Cleated
Boot Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNG1HEEL-BLK-2XL
Zoro #
G605748137
UPC #
086189149938
Country of Origin
Taiwan, Province of China

Dimensions

Size
2XL
Boot Height
11 in
Footwear Width
M
Fits Shoe Size
13 1/2 to 15

Details

Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Cleated
Gender
Men's
Liner Material
Polyurethane
Features
Uppers are Waterproof and Windproof, Traction for Slip Resistance
Standards
No
Insulation Type
None
SATRA Rating- Heel Slip on Quarry Tile
No
Footwear Closure
Pull-On with Adjustable Strap
Metatarsal Guard Style
None
Shank Material
No
Ninety Degree Heel
No
Completely Non Metallic
No
SATRA Rating- Forefoot Slip on Quarry Tile
No
Footwear Shank
No
Oil Resisting Sole
No
Shoe Style
Mid-Calf
Slip-Resistance Rating (SATRA Test Values)
No
Footwear Application
Outdoors
Static Dissipative
No
Style Number
VNG1HEEL
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Insulated
Yes
Upper Material
Nylon
Electrical Hazard Rated
No
Outsole Material
Nylon
Metatarsal Guard
No

Description

Overshoe, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Not Applicable, Black, Fits Shoe Size 13 1/2 to 15, Style Number VNG1HEEL, Boot Height 11 in, Unisex, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.