Overshoes, Plain Toe, 11 in Height, Cleated Sole, Black, 4XL

  • Mfr # EXGG-BLK-4XL

  • Zoro # G605748120


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Cleated
Boot Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXGG-BLK-4XL
Zoro #
G605748120
UPC #
86189150385
Country of Origin
Taiwan, Province of China

Dimensions

Size
4XL
Boot Height
11 in
Fits Shoe Size
17 1/2 to 19
Footwear Width
M

Details

Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Cleated
Gender
Women's
Footwear Shank
No
Liner Material
Polyurethane
Footwear Application
Outdoors
Insulated
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
No
Static Dissipative
No
Shoe Style
Mid-Calf
Ninety Degree Heel
No
Oil Resisting Sole
No
Style Number
EXGG
Standards
No
Features
Uppers are Waterproof and Windproof, Traction for Slip Resistance
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Upper Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
No
Outsole Material
Nylon
Shank Material
No
Completely Non Metallic
No
Metatarsal Guard
No
Footwear Closure
Pull-On with Adjustable Strap
Insulation Type
Polyurethane Foam
SATRA Rating- Heel Slip on Quarry Tile
No
Predominant Footwear Color
Black
Metatarsal Guard Style
None

Description

Overshoe, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Not Applicable, Black, Fits Shoe Size 17 1/2 to 19, Style Number EXGG, Boot Height 11 in, Men's, Metatarsal Guard No, Size 4XL, Waterproof Yes, Upper Material Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.