Overshoes, Plain Toe, 11 in Height, Cleated Sole, Black, 4XL

  • Mfr # VNG1HEEL-BLK-4XL

  • Zoro # G105748125


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Cleated
Boot Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNG1HEEL-BLK-4XL
Zoro #
G105748125
UPC #
086189150156
Country of Origin
Taiwan, Province of China

Dimensions

Size
4XL
Boot Height
11 in
Footwear Width
M
Fits Shoe Size
17 1/2 to 19

Details

Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Cleated
Gender
Men's
Footwear Application
Outdoors
Upper Material
Nylon
Oil Resisting Sole
No
Shoe Style
Mid-Calf
Footwear Shank
No
Outsole Material
Nylon
Insulation Type
None
Metatarsal Guard Style
None
Electrical Hazard Rated
No
Footwear Closure
Pull-On with Adjustable Strap
Slip-Resistance Rating (SATRA Test Values)
No
Completely Non Metallic
No
Liner Material
Polyurethane
Ninety Degree Heel
No
SATRA Rating- Heel Slip on Quarry Tile
No
Insulated
Yes
Features
Uppers are Waterproof and Windproof, Traction for Slip Resistance
Standards
No
Shank Material
No
Static Dissipative
No
SATRA Rating- Forefoot Slip on Quarry Tile
No
Puncture Resistant Insole
No
Style Number
VNG1HEEL
Metatarsal Guard
No
Predominant Footwear Color
Black

Description

Overshoe, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Not Applicable, Black, Fits Shoe Size 17 1/2 to 19, Style Number VNG1HEEL, Boot Height 11 in, Unisex, Metatarsal Guard No, Size 4XL, Waterproof Yes, Upper Material Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.