Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overshoes, Plain Toe, 11 in Height, Cleated Sole, Black, M

  • Mfr # VNG1HEEL-BLK-MED

  • Zoro # G805748142


product price: $138.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Cleated
Boot Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNG1HEEL-BLK-MED
Zoro #
G805748142
UPC #
086189149822
Country of Origin
Taiwan, Province of China

Dimensions

Size
M
Boot Height
11 in
Footwear Width
M
Fits Shoe Size
7 1/2 to 9

Details

Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Cleated
Gender
Men's
Oil Resisting Sole
No
Footwear Shank
No
Puncture Resistant Insole
No
Outsole Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
No
Shank Material
No
Metatarsal Guard
No
Style Number
VNG1HEEL
Shoe Style
Mid-Calf
SATRA Rating- Heel Slip on Quarry Tile
No
Ninety Degree Heel
No
Upper Material
Nylon
Static Dissipative
No
SATRA Rating- Forefoot Slip on Quarry Tile
No
Insulation Type
None
Standards
No
Features
Uppers are Waterproof and Windproof, Traction for Slip Resistance
Metatarsal Guard Style
None
Predominant Footwear Color
Black
Footwear Closure
Pull-On with Adjustable Strap
Liner Material
Polyurethane
Completely Non Metallic
No
Electrical Hazard Rated
No
Footwear Application
Outdoors
Insulated
Yes

Description

Overshoe, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Not Applicable, Black, Fits Shoe Size 7 1/2 to 9, Style Number VNG1HEEL, Boot Height 11 in, Unisex, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.