Overshoes, Plain Toe, 16 in Height, GRIP PRO Traction Aid Sole, Black, 4XL
Mfr # KLN1BL-4XL
Zoro # G514845262
product price:Â $189.99
/pr
Free Shipping & Returns
Key Features
Size
4XL
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KLN1BL-4XL
Zoro #
G514845262
UPC #
810151180137
Country of Origin
China
Dimensions
Size
4XL
Boot Height
16 in
Fits Shoe Size
17 to 19
Details
Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Gender
Men's
Footwear Application
General Purpose
Predominant Footwear Color
Black
Shoe Style
Mid-Calf
Insulated
Yes
Upper Material
Ballistic Nylon
Description
Overshoe, Mid-Calf, Footwear Sole Pattern GRIP PRO Traction Aid, Toe Type Not Applicable, Black, Fits Shoe Size 17 to 19, Style Number KLN1BL, Boot Height 16 in, Men's, Size 4XL, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.