Overshoes, Plain Toe, 16 in Height, GRIP PRO Traction Aid Sole, Black, L
Mfr # KLN1BL-L
Zoro # G414845287
product price: $181.99
/pr
Free Shipping & Returns
Key Features
Size
L
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KLN1BL-L
Zoro #
G414845287
UPC #
810151180090
Country of Origin
China
Dimensions
Size
L
Boot Height
16 in
Fits Shoe Size
Men's 9.5 to 11 / Women's 11 to 12.5
Details
Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Gender
Men's
Predominant Footwear Color
Black
Upper Material
Ballistic Nylon
Footwear Application
General Purpose
Insulated
Yes
Shoe Style
Mid-Calf
Description
Overshoe, Mid-Calf, Footwear Sole Pattern GRIP PRO Traction Aid, Toe Type Not Applicable, Black, Fits Shoe Size Men's 9.5 to 11 / Women's 11 to 12.5, Style Number KLN1B, Boot Height 16 in, Unisex, Size L, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.