Overshoes, Plain Toe, 16 in Height, GRIP PRO Traction Aid Sole, Black, M
Mfr # KLN1BL-M
Zoro # G614845247
product price: $181.99
/pr
Free Shipping & Returns
Key Features
Size
M
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KLN1BL-M
Zoro #
G614845247
UPC #
810151180083
Country of Origin
China
Dimensions
Size
M
Boot Height
16 in
Fits Shoe Size
Men's 7.5 to 9 / Women's 9 to 10.5
Details
Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Gender
Men's
Shoe Style
Mid-Calf
Predominant Footwear Color
Black
Insulated
Yes
Footwear Application
General Purpose
Upper Material
Ballistic Nylon
Description
Overshoe, Mid-Calf, Footwear Sole Pattern GRIP PRO Traction Aid, Toe Type Not Applicable, Black, Fits Shoe Size Men's 7.5 to 9 / Women's 9 to 10.5, Style Number KLN1B, Boot Height 16 in, Unisex, Size M, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.