Overshoes, Plain Toe, 17 in Height, GRIP PRO Traction Aid Sole, Black, 3XL
Mfr # VINGPBL-3XL
Zoro # G314845318
product price:Â $148.99
/pr
Free Shipping & Returns
Key Features
Size
3XL
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VINGPBL-3XL
Zoro #
G314845318
UPC #
810151180342
Country of Origin
China
Dimensions
Size
3XL
Boot Height
17 in
Fits Shoe Size
15.5 to 17
Details
Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Gender
Men's
Footwear Application
General Purpose
Insulated
Yes
Upper Material
Ballistic Nylon
Shoe Style
Mid-Calf
Predominant Footwear Color
Black
Description
Overshoe, Mid-Calf, Footwear Sole Pattern GRIP PRO Traction Aid, Toe Type Not Applicable, Black, Fits Shoe Size 15.5 to 17, Style Number VINGPBL, Boot Height 17 in, Men's, Size 3XL, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.