Overshoes, Plain Toe, 17 in Height, GRIP PRO Traction Aid Sole, Black, 4XL
Mfr # VINGPBL-4XL
Zoro # G714845338
product price: $135.99
/pr
Free Shipping & Returns
Key Features
Size
4XL
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VINGPBL-4XL
Zoro #
G714845338
UPC #
810151180359
Country of Origin
China
Dimensions
Size
4XL
Boot Height
17 in
Fits Shoe Size
17 to 19
Details
Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Gender
Men's
Insulated
Yes
Footwear Application
General Purpose
Predominant Footwear Color
Black
Shoe Style
Mid-Calf
Upper Material
Ballistic Nylon
Description
Overshoes, Mid-Calf, Footwear Sole Pattern GRIP PRO Traction Aid, Toe Type Plain, Black, Fits Shoe Size 17 to 19, Boot Height 17 in, Men's, Size 4XL, Waterproof Yes, Upper Material Ballistic Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.