Zoro Homepage

Overshoes, Plain Toe, 17 in Height, GRIP PRO Traction Aid Sole, Black, L

  • Mfr # VINGPBL-L

  • Zoro # G814845320


product price: $135.99
/pr
Free Shipping & Returns

Key Features

Size
L
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VINGPBL-L
Zoro #
G814845320
UPC #
810151180311
Country of Origin
China

Dimensions

Size
L
Boot Height
17 in
Fits Shoe Size
Men's 9.5 to 11 / Women's 11 to 12.5

Details

Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Gender
Men's
Footwear Application
General Purpose
Insulated
Yes
Predominant Footwear Color
Black
Shoe Style
Mid-Calf
Upper Material
Ballistic Nylon

Description

Overshoes, Mid-Calf, Footwear Sole Pattern GRIP PRO Traction Aid, Toe Type Plain, Black, Fits Shoe Size Men's 9.5 to 11 / Women's 11 to 12.5, Boot Height 17 in, Men's, Size L, Waterproof Yes, Upper Material Ballistic Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.