Zoro Homepage

Overshoes, Plain Toe, 17 in Height, GRIP PRO Traction Aid Sole, Black, S

  • Mfr # VINGPBL-S

  • Zoro # G914845305


product price: $135.99
/pr
Free Shipping & Returns

Key Features

Size
S
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VINGPBL-S
Zoro #
G914845305
UPC #
086189150286
Country of Origin
China

Dimensions

Size
S
Boot Height
17 in
Fits Shoe Size
Men's 5.5 to 7 / Women's 7 to 8.5

Details

Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Gender
Men's
Shoe Style
Mid-Calf
Predominant Footwear Color
Black
Upper Material
Ballistic Nylon
Footwear Application
General Purpose
Insulated
Yes

Description

Overshoe, Mid-Calf, Footwear Sole Pattern GRIP PRO Traction Aid, Toe Type Not Applicable, Black, Fits Shoe Size Men's 5.5 to 7 / Women's 7 to 8.5, Style Number VINGPBL, Boot Height 17 in, Unisex, Size S, Waterproof Yes, Upper Material Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.