Overshoes, Plain Toe, 17 in Height, GRIP PRO Traction Aid Sole, Black, XL
Mfr # VINGPBL-XL
Zoro # G114845266
product price: $135.99
/pr
Free Shipping & Returns
Key Features
Size
XL
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VINGPBL-XL
Zoro #
G114845266
UPC #
810151180328
Country of Origin
China
Dimensions
Size
XL
Boot Height
17 in
Fits Shoe Size
11.5 to 13
Details
Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Gender
Men's
Footwear Application
General Purpose
Shoe Style
Mid-Calf
Predominant Footwear Color
Black
Insulated
Yes
Upper Material
Ballistic Nylon
Description
Overshoe, Mid-Calf, Footwear Sole Pattern GRIP PRO Traction Aid, Toe Type Not Applicable, Black, Fits Shoe Size 11.5 to 13, Style Number VINGPBL, Boot Height 17 in, Men's, Size XL, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.