Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neosil Scar Sheets, Neosil Large, 1" x 5", Clear NEO-0203

Scar Sheets, Neosil Large, 1" x 5", Clear (Discontinued)

  • Mfr # NEO-0203
  • Zoro # G3419783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEO-0203
Zoro #
G3419783
UPC #
815868010203
Country of Origin
United States

Details

Item
Scar Sheets,Neosil Large,1" x 5",Clear

Description

Clinically shown to improve the appearance of new or old raised or discolored scars. The large 1" x 5" size is designed for C-Section scars.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.