Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neosporin Antibiotic Ointmen, 0.031 oz., PK144 512376900

Antibiotic Ointmen, 0.031 oz., PK144 (Discontinued)

  • Mfr # 512376900
  • Zoro # G4432736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512376900
Zoro #
G4432736
UPC #
358232400298
Country of Origin
United States

Details

Item
Antibiotic Ointmen,0.031 oz.,PK144
Industry Type
Healthcare
Weight
0.62 lbs
Capacity
0.03 oz

Description

Neosporin Original Antibiotic Ointment provides long-lasting infection protection and minimizes the appearance of scars. Made with Bacitracin Zinc, Neomycin Sulfate, and Polymyxin B Sulfate, this first aid antibiotic ointment helps prevent infection in minor cuts, scrapes, and burns. From the number-one doctor-recommended brand, this antibiotic ointment contains a unique HeliDerm Technology that provides a nourishing environment for skin. To treat minor wounds, simply apply a small amount of the 24-hour infection protection antibiotic ointment and scar minimizer on the affected area one to three times daily.


  • • Topical antibiotic ointment for treating minor cuts, scrapes and burns by the #1 doctor recommended brand.
  • • Wound care ointment is formulated with neomycin sulfate, bacitracin zinc and polymyxin B antibiotic ingredients to provide 24-hour infection protection for minor wounds.
  • • Topical first-aid ointment nourishes skin to minimize the appearance of scars after healing.
  • • Contains HeliDerm Technology that provides a nourishing environment for skin to heal, resulting in healthier looking skin after use.
  • • To use, apply a small amount of the first-aid antibiotic ointment to the affected area one to three times daily. Cover the wound with a Band-Aid Brand Adhesive Bandage for extra protection.
  • • An essential item for your breakroom or supply closet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.