Zoro Homepage

Adhesive Tab Kit, for Nephros

  • Mfr # 70-0345

  • Zoro # G716004085


product price: $70.65
/ea

Key Features

Product Category
Plumbing
Overall Width
10 in
Overall Height
7 in
Product Type
Adhesive Tab Kit
Includes
(20) Alcohol Cleaning Pad, (20) Drill-Free Tile Adhesive Anchors, (20) Mounting Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0345
Zoro #
G716004085
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
10 in
Overall Height
7 in
Overall Length
7 in

Details

Product Category
Plumbing
Product Type
Adhesive Tab Kit
Includes
(20) Alcohol Cleaning Pad, (20) Drill-Free Tile Adhesive Anchors, (20) Mounting Screw
For Use With
Tile, Metal, and Other Non-Painted Smooth Surfaces
Item
Adhesive Tabs Kit
Compatible Brand or Manufacturer
Nephros
Compatible Manufacturer Part Number
70-0283, 70-0284, 70-0285, 70-0286

Description

Adhesive Tab Kit, Compatible Brand or Manufacturer Nephros, Product Type Adhesive Tab Kit, For Use With Tile, Metal, and Other Non-Painted Smooth Surfaces, Includes (20) Alcohol Cleaning Pads, (20) Drill-Free Tile Adhesive Anchors, (20) Mounting Screws, Compatible Manufacturer Part Number 70-0283, 70-0284, 70-0285, 70-0286, Compatible Grainger Part Number 55AV02, 55AV03, 55AV04, 55AV05, Operating Voltage Not Applicable, Overall Height 7 in, Overall Depth Not Applicable, Overall Length 7 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.