Zoro Homepage

Bottler Filler/Fountain Install Kit

  • Mfr # 70-0346

  • Zoro # G415830053


product price: $124.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bottle Fillers, Drinking Fountains
Includes
Overall Length
8 in
Compatible Manufacturer Part Number
70-0283, 70-0285
Product Category
Drinking Fountains, Bottle Filler & Water Dispensers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0346
Zoro #
G415830053
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 in
Overall Height
7 in
Overall Width
11 in

Details

For Use With
Bottle Fillers, Drinking Fountains
Includes
Item
Bottle Filler/Fountain Kit
Compatible Manufacturer Part Number
70-0283, 70-0285
Product Category
Drinking Fountains, Bottle Filler & Water Dispensers
Product Type
Bottler Filler/Fountain Install Kit
Compatible Brand or Manufacturer
Nephros

Description

Bottler Filler/Fountain Install Kit, Compatible Brand or Manufacturer Nephros, Product Type Bottler Filler/Fountain Install Kit, For Use With Bottle Fillers, Drinking Fountains

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.